Maruyasu Dengyo Φ22 transformer-equipped protruding illuminated push button switch momentary metal ring 1a1b green LED JC type A22FT10011GLEJ series

Sebelum PPN:
Rp639.900
Spesifikasi
AS ONE Part Number67-4674-49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 22DIA*Shape: Protruding*Ring material: Metal*Operation: Momentary*Rated operating voltage (V): AC100-110V*Contact configuration: 1a1b*Illumination color: Green*Light source type: LED*Contact unit type: JC type*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan