Maruyasu Dengyo Φ22 Transformer-equipped knob-type 3-notch illuminated selector switch, horizontal installation, A22FST series

Sebelum PPN:
Rp579.900 - Rp979.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 22DIA*Shape: Knob type*Ring material: Metal*Operation: 3-notch manual reset*Rated operating voltage (V): AC200-220V*Contact configuration: 1a1b*Illumination color: Red*Light source type: LED*Contact unit type: HC type, horizontal installation*Base size: BA9S*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan