Maruyasu Dengyo Φ22 Keyed 2-Notch Selector Switch Manual Reset Metal Ring A22SK Series

Sebelum PPN:
Rp369.900 - Rp619.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: DIA22*Shape: Keyed type*Ring material: Metal*Operating characteristics: 2-notch manual return, key removal position/right removal, key type/701*Contact configuration: 1b*Contact unit: HC type, horizontal installation*Protection structure: IP65

Ulasan Produk

Tidak ada ulasan