Maruyasu Dengyo Φ22 full voltage round pilot light, resin ring, rectangular wide type, white LED

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number67-6932-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 25DIA*Shape: Rectangular wide type*Frame color: Rectangular black frame*Rated operating voltage (V): AC/DC 12V*Illumination color: White*Light source type: LED*Base size: BA9S*Protection structure: IP40

Ulasan Produk

Tidak ada ulasan