Maruyasu Dengyo Φ22 flat push button switch momentary metal ring 1a A22PF series

Sebelum PPN:
Rp159.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a panel control device suitable for a wide range of applications, including distribution boards, control panels, and operation panels.
Feature
Specification
*Mounting hole dimensions: 22DIA*Shape: Flat*Ring material: Metal*Operation: Momentary*Contact configuration: 1a*Button color: Black, red, green (3 colors included)*Contact unit type: JC*Protection rating: IP65

Ulasan Produk

Tidak ada ulasan