Bit Trade One Zero One Relay Circuit Expansion Board [Assembled]
#Grup produk P115185056
Spesifikasi
| Country of Origin | Made in Japan |
|---|---|
| Included Accessories | Screw set x1 / 1X2 Pin header x1 / Warranty x1 |
| Input | Level input (relay ON with GPIO4, H) |
| LED | Relay status x1 (lights when relay is ON), status x1 |
| Output | Contact output (COM and NO are conductive when the terminal block and relay are ON) |
| Output Terminal | COM/NO/NC (1C) |
| Power Supply | 3.3V / 5V (powered by Raspberry Pi Zero) |
| Suitable Models | Raspberry Pi Zero v1.3 / W / WH (GPIO pin header soldering is required for v1.3 and W) Raspberry Pi 2/3 (If screws cannot be fixed) There is, the restart switch cannot be used) |
| Switch | Reboot switch / shutdown switch (Please check the manufacturer's WEB page for operations such as shutdown) |
| Warranty Period | 1 year from purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact "pHAT" size The "pHAT" size, which is perfect for the compact Raspberry Pi Zero, can be used stacked with the Raspberry Pi Zero! Control a reliable relay unit from the Raspberry Pi Zero. Compatible with AC 250V/10A and DC 30V/10A. The relay unit has many achievements, and uses SRD-5VDC-SL-C, which supports voltage/current up to AC 250V/10A and DC30V/10A. You can use it with confidence with highly reliable parts! The relay connection part uses a terminal block that can be easily attached. Uses a terminal block that can be attached with a single screwdriver, enabling smooth production! You can check the state of the relay terminal with the LED on the board Visually grasp the operation with the LED. Useful for confirmation during experiments.
* We do not guarantee operation with all devices. *The product is a general-purpose product for domestic use. *The design, color, and specifications of products and accessories are subject to change without notice. * General knowledge about electronic work and electronic circuits is required to use this product. (*Raspberry Pi Zero body, case and cables are not included.)
・This product is for hobby use. For personal use only, not for commercial use without the permission of the copyright holder. *The performance of the listed parts is the performance of the parts themselves, and does not guarantee the product life. *Depending on your PC, Raspberry Pi and OS environment, you may not be able to use all functions. *Specifications are subject to change without notice for improvement. Thank you for your understanding. **Raspberry Pi body, case and cables are not included. *Raspberry Pi is a registered trademark of the UK Raspberry Pi Foundation. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of their respective companies and trademark holders.
* We do not guarantee operation with all devices. *The product is a general-purpose product for domestic use. *The design, color, and specifications of products and accessories are subject to change without notice. * General knowledge about electronic work and electronic circuits is required to use this product. (*Raspberry Pi Zero body, case and cables are not included.)
・This product is for hobby use. For personal use only, not for commercial use without the permission of the copyright holder. *The performance of the listed parts is the performance of the parts themselves, and does not guarantee the product life. *Depending on your PC, Raspberry Pi and OS environment, you may not be able to use all functions. *Specifications are subject to change without notice for improvement. Thank you for your understanding. **Raspberry Pi body, case and cables are not included. *Raspberry Pi is a registered trademark of the UK Raspberry Pi Foundation. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of their respective companies and trademark holders.
Feature
SpecificationRated voltage / current: AC 250V / 10A, DC30V / 10A Body weight: Approximately 20g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
