Bit Trade One Zero One Odor Sensor Expansion Board [Assembled]

Sebelum PPN:
Rp669.900
Spesifikasi
Country of OriginMade in Japan
Included AccessoriesScrew set x1 / Warranty x1
LEDStatus x 1 (controlled by the program)
Mass of Main Unit (g)13
Power SupplyPowered by Raspberry Pi Zero
SwitchReboot (RUN) switch / Shutdown switch (Please check the WEB page for operations such as shutdown)
Warranty Period1 year from purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact "pHAT" size The "pHAT" size is perfect for the compact Raspberry Pi Zero and can be stacked with the Raspberry Pi Zero! Equipped with an odor sensor TP-401A that detects various gases Highly sensitive odors that can operate with low power Equipped with a sensor. Compatible with various gases such as volatile gases such as ammonia, hydrogen, alcohol, carbon monoxide, and methane, tobacco, and smoke generated by burning wood. Since it allows continuous energization, it is possible to continuously check various places together with the small shape of the Raspberry Pi Zero. By combining with existing 01 products, such as automatic operation of ventilation fans and detection display, IoT becomes more familiar. *Be careful when handling the sensor as it becomes extremely hot during operation. A Grove connector (analog) is also installed as an option, allowing additional sensors to be added. Equipped with an LED that shows the operating status The status LED makes it easy to check the operating status, which is useful during experiments and maintenance.
* We do not guarantee operation with all devices. *The product is a general-purpose product for domestic use. *The design, color, and specifications of products and accessories are subject to change without notice. * General knowledge about electronic work and electronic circuits is required to use this product. (*Raspberry Pi Zero body, case and cables are not included.)
・This product is for hobby use. For personal use only, not for commercial use without the permission of the copyright holder. *The performance of the listed parts is the performance of the parts themselves, and does not guarantee the product life. *Depending on your PC, Raspberry Pi and OS environment, you may not be able to use all functions. *Specifications are subject to change without notice for improvement. Thank you for your understanding. **Raspberry Pi body, case and cables are not included. *Raspberry Pi is a registered trademark of the UK Raspberry Pi Foundation. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of their respective companies and trademark holders. * *Grove system is a registered trademark of Seeed Technology Limited.

Ulasan Produk

Tidak ada ulasan