Bit Trade One Zero One Electronic Paper Expansion Board [Assembled]

Sebelum PPN:
Rp669.900
Spesifikasi
Country of OriginMade in Japan
Display ColorWhite / black
Included AccessoriesWarranty x1
LEDStatus x 1 (controlled by the program)
Power SupplyPowered by Raspberry Pi Zero
Resolution250 x 122 pixels
Warranty Period1 year from purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact "pHAT" size The "pHAT" size, which is perfect for the compact Raspberry Pi Zero , can be used by stacking with Raspberry Zero!

Electronic paper (GDEH0213B1) that can be displayed in various ways can be freely rewritten.
Electronic paper is a new display medium that enables paper-like display.
Unlike traditional displays, e-paper does not require a backlight and can retain text and images for the rest of their lives without the use of power.
Very low power consumption because power is used only when switching screens.
The GDE H0213B1 installed this time is a 2.13 inch electronic paper display.
It is particularly power efficient, has a viewing angle close to 180 degrees, and can be visually recognized even in sunlight.
Even if you remove it from the Raspberry Pi, the display is still retained, so
It is a perfect item for labeling, tags, and display media for smart home terminals.
Bit Trade One provides a sample program that allows you to create a name tag simply by entering a name on Node-RED. Japanese fonts built into Raspberry Pi can be used and can be output in various sizes.
You can immediately try the advantages of electronic paper that can be easily rewritten.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
Due to its characteristics, this product does not have a RUN / REBOOT switch, unlike other Zero One series products. please note that.
* This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
* The listed component performance is the performance of a single component and does not guarantee the product life.
* All functions may not be available depending on your PC, Raspberry Pi and OS environment.
* Specifications are subject to change without notice for improvement. Please note that.
* * Raspberry Pi body, case, and cables are not included.
* Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
Feature
Specification
Display size: 2.13 inch Body weight: Approx. 14g Compatible model [Recommended model]: Raspberry Pi Zero WH Effective screen: 23.8(H) x 48.55(V)mm Compatible model [Compatible model]: Raspberry Pi Zero v1.3 / W (v1.3,W requires GPIO pin header soldering) Raspberry Pi 2/3

Ulasan Produk

Tidak ada ulasan