Bit Trade One Zero One Pyroelectric infrared sensor expansion board [Assembled]
#Grup produk P115184950
Spesifikasi
| Country of Origin | Made in Japan |
|---|---|
| Holding Time (ms) | 5 seconds to 300 seconds (adjusted with semi-fixed resistor) |
| Included Accessories | Screw set x1 Warranty card x1 |
| LED | Status x1 / Sensor operating status x1 |
| Lens | 23mm diameter dome shape |
| Power Supply | Powered by Raspberry Pi Zero |
| Suitable Models | Raspberry Pi Zero v1.3 / W / WH (V1.3, W requires GPIO pin header soldering), Raspberry Pi 2/3 (when screws cannot be fixed) There is, the restart switch cannot be used) |
| Switch | Reboot switch / shutdown switch ( |
| Warranty Period | 1 year from purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact "pHAT" size
The "pHAT" size, which is perfect for the compact Raspberry Pi Zero , can be used by stacking it with the Raspberry Pi Zero!
Easily experiment with pyroelectric motion sensors
The dome-shaped flannel lens enables a wide range of detection of 120 degrees. It facilitates the production of simple crime prevention and watching systems.
Equipped with an LED that shows the driving status of the pyroelectric infrared sensor
The LED makes it easy to check the driving status. Useful during experiments and maintenance.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
-This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
-The listed component performance is the performance of a single component and does not guarantee the product life.
-All functions may not be available depending on your PC, Raspberry Pi and OS environment.
・ * Specifications are subject to change without notice for improvement. Please note that.
* Raspberry Pi body, case and cables are not included.
Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
The "pHAT" size, which is perfect for the compact Raspberry Pi Zero , can be used by stacking it with the Raspberry Pi Zero!
Easily experiment with pyroelectric motion sensors
The dome-shaped flannel lens enables a wide range of detection of 120 degrees. It facilitates the production of simple crime prevention and watching systems.
Equipped with an LED that shows the driving status of the pyroelectric infrared sensor
The LED makes it easy to check the driving status. Useful during experiments and maintenance.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
-This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
-The listed component performance is the performance of a single component and does not guarantee the product life.
-All functions may not be available depending on your PC, Raspberry Pi and OS environment.
・ * Specifications are subject to change without notice for improvement. Please note that.
* Raspberry Pi body, case and cables are not included.
Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
Feature
SpecificationDetection angle: 120 degrees Maximum detection distance: 7m (varies depending on environmental conditions such as temperature) / Adjusted with semi-fixed resistance Body weight: Approximately 19g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
