Bit Trade One Zero One OLED expansion board [Assembled]

Sebelum PPN:
Rp559.900
Spesifikasi
Country of OriginMade in Japan
Included AccessoriesScrew set x1 / 1X2 Pin header x1 / Warranty x1
LEDStatus x1
Power SupplyPowered by Raspberry Pi Zero
Suitable ModelsRaspberry Pi Zero v1.3 / W / WH (GPIO pin header soldering is required for v1.3 and W) Raspberry Pi 2/3 (If screws cannot be fixed) There is, the restart switch cannot be used)
SwitchReboot switch / shutdown switch (Please check the WEB page for operations such as shutdown)
Warranty Period1 year from purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact "pHAT" Size: The compact "pHAT" size is perfect for the Raspberry Pi Zero, allowing it to be stacked on top of the Raspberry Pi Zero! Equipped with an OLED screen capable of displaying kanji characters. The 0.96-inch 128x64-dot OLED screen allows you to utilize the Raspberry Pi's functions to realize kanji characters, which was previously difficult to display. *OLED stands for Organic Light Emitting Diode. Display various information from the network: It can read information from a connected Raspberry Pi and can be used as an NTP clock, for example. It can also display various information from sensors connected to the network. Equipped with an LED that shows the operating status. The status LED makes it easy to check the operating status, which is useful during experiments and maintenance.
*Operation is not guaranteed on all devices. *The product is a general-purpose product for the domestic market. *The design, color, specifications, etc. of the product and accessories may change without notice. *General knowledge of electronics and electronic circuits is required to use this product. (*The Raspberry Pi Zero unit, case, and cables are not included.)
-This product is intended for hobby use only. It is intended for personal use only and cannot be used commercially without the permission of the copyright holder. *The component performance listed is for the component alone and does not guarantee product lifespan. *Depending on your PC, Raspberry Pi, and OS environment, not all functions may be available. *Specifications may be changed without notice for improvement purposes. Thank you for your understanding. *Raspberry Pi unit, case, and cables are not included. *Raspberry Pi is a registered trademark of the Raspberry Pi Foundation. Other logos, system names, and product names listed are registered trademarks or trademarks of their respective companies and trademark owners.
Feature
Specification
OLED: 0.96 inch 128 x 64 dots Body weight: 15g

Ulasan Produk

Tidak ada ulasan