Bit Trade One Zero One Infrared transmission expansion board [Assembled]

Sebelum PPN:
Rp739.900
Spesifikasi
Country of OriginMade in Japan
Included AccessoriesScrew set x1 / 1X2 Pin header x1 / Warranty x1
Input / outputInfrared receiver module x1, infrared LED x3 for output
LEDLED red: 1 (blinks when the power is turned on) LED red: 1 (blinks when transmitting infrared rays) LED green: 1 (blinks when transmitting and receiving infrared rays)
Power SupplyPowered by Raspberry Pi Zero
Suitable ModelsRaspberry Pi Zero v1.3 / W / WH (GPIO pin header soldering is required for v1.3 and W) Raspberry Pi 2/3 (If screws cannot be fixed) There is, the restart switch cannot be used)
SwitchReboot switch / shutdown switch (Please check the WEB page for operations such as shutdown)
Warranty Period1 year from purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact "pHAT" size The "pHAT" size, which is perfect for the compact Raspberry Pi Zero , can be used by stacking with Raspberry Zero!

Wide range transmission with 3 infrared light emitting diodes for transmission By installing 3 infrared light emitting diodes, the transmission range is supported over a wide range.

Record and send the received infrared signal as it is! Upgraded transmission function Equipped with a high-performance 32-bit microcomputer, "Record and send the received infrared signal as it is" realizes transmission of various signals regardless of the infrared code. Did.
In addition, by sharing it with the high-end model "Raspberry Pi dedicated learning remote control board", users can freely select remote control codes of each company 2500 or more from home appliances to air conditioners to create original high-performance remote controls. I can do it.

Equipped with an LED that allows you to see the operating status The status LED makes it easy to check the driving status, which is useful during experiments and maintenance.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
Feature
Specification
Body weight: 13g

Ulasan Produk

Tidak ada ulasan