Bit Trade One Zero One Color sensor expansion board [Assembled]

Sebelum PPN:
Rp539.900
Spesifikasi
Country of OriginMade in Japan
Included AccessoriesScrew set x1 / Warranty x1
LEDStatus x 1, white LED x 4
Power SupplyPowered by Raspberry Pi Zero
Resolution16-20 bits
SwitchReboot switch / shutdown switch (Please check the manufacturer's WEB page for operations such as shutdown)
Warranty Period1 year from purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact "pHAT" size
The "pHAT" size, which is perfect for the compact Raspberry Pi Zero , can be used by stacking it with the Raspberry Pi Zero!

Equipped with a color sensor (ZC-CLS381 RGB) that supports RGB and infrared rays
Equipped with a digital ambient light / color sensor compatible with the I2C interface.
It has sensitivity to red, green, blue and infrared rays, and the detection result is output as a digital value of 16 to 20 bits for each color. Color measurement that mimics the reaction of the human eye to the visible light spectrum is possible.
It is also possible to automatically eliminate 50 / 60Hz flicker. It has a white LED that can be controlled by GPIO and can be used for applications such as measuring reflected light. It is a HAT that makes it easy to handle Raspai Zero as a high-precision sensor.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
-This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
* The listed component performance is the performance of a single component and does not guarantee the product life.
* All functions may not be available depending on your PC, Raspberry Pi and OS environment.
* Specifications are subject to change without notice for improvement. Please note that.
* * Raspberry Pi body, case, and cables are not included.
* Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
Feature
Specification
Body weight: Approximately 15g Compatible models [Compatible models]: Raspberry Pi Zero v1.3 / W (GPIO pin header soldering is required for v1.3 and W), Raspberry Pi 2/3 (Soldering may not be possible, restart switch cannot be used) Measurement color: Red, green, blue, infrared Ambient light (LUX conversion value) ZC-CLS381 RGB Compatible model [Recommended] Model]: Raspberry Pi Zero WH

Ulasan Produk

Tidak ada ulasan