Bit Trade One Zero One Brightness sensor expansion board [Assembled]
#Grup produk P115184835
Spesifikasi
| Country of Origin | Made in Japan |
|---|---|
| Included Accessories | Screw set x1 / 1X2 Pin header x1 / Warranty x1 |
| LED | Status x 1 |
| Power Supply | Powered by Raspberry Pi Zero |
| Suitable Models | Raspberry Pi Zero v1.3 / W / WH (GPIO pin header soldering is required for v1.3 and W) Raspberry Pi 2/3 (If screws cannot be fixed) There is, the restart switch cannot be used) |
| Switch | Reboot switch / shutdown switch (Please check the manufacturer's WEB page for operations such as shutdown) |
| Warranty Period | 1 year from purchase |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact "pHAT" size
The "pHAT" size, which is perfect for the compact Raspberry Pi Zero , can be used by stacking it with the Raspberry Pi Zero!
Equipped with VCNL4020 with built-in illuminance and proximity sensor Fully integrated proximity / peripheral light sensor with infrared emitter and close to human eye sensitivity VCNL4020 equipped with I2C connection.
Brightness can be easily measured with high accuracy with Raspeye Zero.
Grove system * (I2C) compatible connector installed
It is also ideal for prototyping IoT systems because it is equipped with a Grove system * (I2C) compatible connector and is designed to take advantage of expandability, such as the use of servos, sensors, and actuators compatible with commercially available Grove systems. * Grove system is a registered trademark of Seeed Technology Limited.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
-This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
* The listed component performance is the performance of a single component and does not guarantee the product life.
* All functions may not be available depending on your PC, Raspberry Pi and OS environment.
* Specifications are subject to change without notice for improvement. Please note that.
* * Raspberry Pi body, case, and cables are not included.
* Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
* * Grove system is a registered trademark of Seeed Technology Limited.
The "pHAT" size, which is perfect for the compact Raspberry Pi Zero , can be used by stacking it with the Raspberry Pi Zero!
Equipped with VCNL4020 with built-in illuminance and proximity sensor Fully integrated proximity / peripheral light sensor with infrared emitter and close to human eye sensitivity VCNL4020 equipped with I2C connection.
Brightness can be easily measured with high accuracy with Raspeye Zero.
Grove system * (I2C) compatible connector installed
It is also ideal for prototyping IoT systems because it is equipped with a Grove system * (I2C) compatible connector and is designed to take advantage of expandability, such as the use of servos, sensors, and actuators compatible with commercially available Grove systems. * Grove system is a registered trademark of Seeed Technology Limited.
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* General knowledge about electronic work and electronic circuits is required to use this product. (* Raspberry Pi Zero body, case and cables are not included.)
-This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder.
* The listed component performance is the performance of a single component and does not guarantee the product life.
* All functions may not be available depending on your PC, Raspberry Pi and OS environment.
* Specifications are subject to change without notice for improvement. Please note that.
* * Raspberry Pi body, case, and cables are not included.
* Raspberry Pi is a registered trademark of the Raspberry Pi Foundation in the United Kingdom. Raspberry Pi is a trademark of the Raspberry Pi Foundation. Other logos, system names, and product names are registered trademarks or trademarks of each company and trademark owner.
* * Grove system is a registered trademark of Seeed Technology Limited.
Feature
SpecificationAmbient light resolution: 16 bits (0.25 to 16000 lux) Proximity resolution: 16 bits (1 to 200 mm) Body weight: Approximately 12 g
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
