Bit Trade One USB connection Infrared remote control [kit]

Sebelum PPN:
Rp429.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)27 x 67 x 8 (excluding protrusions and wiring)
Input / outputInfrared LED / Infrared receiver module
PC ConnectionUSB (A-miniB type sold separately)
Set ContentsControl board, manual
Supported FormatsConsumer Electronics Association / NEC / Sony / Mitsubishi Format
Supported OSWindows7,Vista,XP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A complete USB-connected infrared remote control kit that not only allows you to control home appliances from your computer, but also allows you to control your computer from your home remote control.
Use the PC setting tool that can be downloaded free of charge for operation settings.
The board is notched, and a container for refreshing confectionery can be used as a case (some holes need to be drilled).
* Case is sold separately. * Soldering iron set and nippers are required for assembly.

Ulasan Produk

Tidak ada ulasan