Bit Trade One USB connection Charging capacity checker [Kit version]

Sebelum PPN:
Rp499.900
Spesifikasi
FunctionCurrent amount / charge capacity display change function / with current simple calibration function
InterfaceUSB-A connector * USB cable is sold separately.
Package ContentsKit parts set / Manual
SizeW114xD25xH18mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Check the power consumption flowing through USB on the spot! Charge capacity checker!

How much is the battery capacity? Shows the integrated current amount!
You can check the battery capacity of devices that are charged by USB connection, such as mobile phones, portable music players, and portable auxiliary batteries.
Of course, data communication during connection is also possible.

Check the amount of current flowing through the USB cable on the spot!
You can check the current consumption flowing through the USB cable on the spot.
* This kit is for hobbies. It cannot be used for measurements that require accuracy.

A detailed assembly manual with illustrations is included. A detailed assembly manual with illustrations that even beginners of electronic work can easily assemble is included, so even beginners of soldering can enjoy assembly without hesitation.

Information exchange forum has been set up Free to modify the source code We have set up a forum on the special site where you can feel free to ask questions about this product and consult with experienced people.

In addition to publishing source code and design materials, the forum also publishes circuit diagrams, and is full of information that advanced users can enjoy this product even more.

Of course, you can introduce your own original firmware, so development will be even faster!
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* This product is a kit of the one designed by Assembly Desk, an open source hardware community site.
* It is possible to manufacture with only a simple work using a soldering iron. Solder and wiring are sold separately.
* Other product names and company names mentioned are generally registered trademarks and trademarks of each company. ・ Specifications are subject to change without notice for improvement. Please note that.
Feature
Specification
Current measurement range: 1mA to 999mA Capacity measurement range: 0.01Ah to 999Ah

Ulasan Produk

Tidak ada ulasan