SUNHAYATO Universal board for Raspberry Pi Pico

Sebelum PPN:
Rp309.900
Spesifikasi
AS ONE Part Number67-0398-25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A universal board for Raspberry Pi Pico that makes it easy to solder chip components
This is a universal board compatible with Raspberry Pi Pico, but it can also be used as a normal universal board. The land is octagonal, making it easy to solder chip components. The terminal spacing on the board is 1.27mm pitch, so the boards can be used side by side.
Feature
Specification
*External dimensions: 63.7 x 53.54 mm*Material: Glass epoxy (FR-4)*Board thickness: 1.0t*Finishing: Through holes, gold flash, black resist (both sides)*Pattern: 2.54 mm pitch, octagonal land*Hole diameter: DIA1.0 mm

Ulasan Produk

Tidak ada ulasan