NKK Switches (formerly Nippon Kaikei) UB2 square pushbutton switch (switch only)

Sebelum PPN:
Rp139.900
Spesifikasi
Button ShapeSquare
CircuitSingle pole double throw
ColorBlack
Color (Body)Black
Contact MaterialSilver
Current Capacity5A 125VAC,5A 250VAC,5A 30VDC
Dimensions (mm)19x19x15.5
FlangeYes, snap-in
Functional OperationON-<ON>
Insulation Resistance (MΩ)200 or more (DC500V)
Maximum Mounting Panel Thickness (mm)1~3.2
Mounting Dimensions (mm)17.4x17.4
Operating Temperature Range (°C)-25~50
Optional AccessoriesAT-4141,AT-4142,AT-4170,AT-4143,AT-4144,AT-4145
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapeSolder
TypeNon-illuminated type
Type of OperationMomentary
Withstand VoltageAC1000 (between terminal and terminal), AC1500 (between terminal and ground)
Withstand Voltage (V/minute)AC1k or more (between terminals), AC1.5k or more (between terminals and earth)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses finger-friendly dimple-shaped buttons. Snap-in mounting. A secure lock mechanism with 2-point pressing. Shut out the intrusion of flux.
Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
* Switch part only (button part, sold separately)

Ulasan Produk

Tidak ada ulasan