NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Toggle switch FT series

Sebelum PPN:
Rp70.900 - Rp92.900
Spesifikasi
Electrical life50000 times at minimum rating
Insulation Resistance (MΩ)500 or more (DC250V)
Operating Temperature Range (°C)-40~+85
Operation MechanismStandard
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 0.4VA (DC28V or less), minimum: DC20mV 1μA
Storage Temperature Range (°C)-40~+85
Switch TypeON-ON

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very small. It is 1/2 volume ratio of the conventional A series.
It can be washed after soldering.
All terminal pitches are inch size (2.54 mm).
The operability is a light feeling due to the independent moderation mechanism.
Contact reliability is long-term stable due to clip contacts.
Gold-plated contacts

Ulasan Produk

Tidak ada ulasan