NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Toggle switch ET series

Sebelum PPN:
Rp1.599.900
Spesifikasi
Dimension L (mm)27.6±1
Included Accessories2 lock nuts, 1 lock washer, 1 locking ring
Insulation Resistance (MΩ)100 or more (DC500V)
Mounting Screw DiameterM12x1
Number of Poles2-pole double throw
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingAC125V 25A.AC250V 15A
Service Life(Electrical) 20000 times
Surface Treatment(Lock nut x 1) Nickel plated (Lock nut x 1 / Lock washer / Locking ring) Zinc plated trivalent chromate treatment
SwitchON-ON connection terminals: (2-3 5-6) - (2-1 5-4)
Terminal ShapeSolder terminal
Withstand Voltage1500V AC for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All ET small toggle switches subject to the Electrical Appliance and Material Safety Law have obtained type approval. The box uses a self-extinguishing phenolic resin with excellent heat resistance, arc resistance, and tracking resistance, and is designed to prevent insulation deterioration due to arcs with a contact structure that reduces chattering and bouncing time as much as possible. It is a performance switch.
RoHS compliant product
* The terminal number is displayed on the box.

Ulasan Produk

Tidak ada ulasan