NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Toggle switch ATE series

Sebelum PPN:
Rp72.900 - Rp109.900
Spesifikasi
Insulation Resistance (MΩ)500 or more (DC500V)
Operating Temperature Range (°C)-20~+85
Operation MechanismFlat toggle
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: AC/DC60V 50mA 0.4VA AC, DC Minimum: AC/DC20mV 1μA
Storage Temperature Range (°C)-40~+85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High reliability. A twin contact clip mechanism is used for the contact part.
Can be washed as a whole. All types have a completely sealed structure.
For minute currents. Since the contact part is gold-plated, it is ideal for use in the minute current region.
For printed circuit boards only. All terminal pitches are inch size (2.54 mm).
Improved operability. A light operation feeling is realized by an independent moderation mechanism.
UL standard certified product. (Excluding ATE-J type.)
* Color caps for ATE-2M, 5M, 6M, and 7M are also available as an option.

Ulasan Produk

Tidak ada ulasan