NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Toggle switch 8G series

Sebelum PPN:
Rp189.900 - Rp319.900
Spesifikasi
ContactSilver contacts
Electrical life50000 times
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-30~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 125 VAC 6 A / 250 VAC 3 A / 30 VDC 4 A
Storage Temperature Range (°C)-40~+85
TypePCB mounting cleaning type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8G round wash type toggle switch is designed for printed circuits, so it can be easily mounted directly on a printed circuit board.
A supporter is attached to stabilize the knob.
The switch can be washed after soldering.
* Industrial washable type small toggle switch.

Ulasan Produk

Tidak ada ulasan