NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Toggle switch 8C series

Sebelum PPN:
Rp139.900 - Rp169.900
Spesifikasi
ContactSilver contacts
Electrical life50000 times
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-30~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 125 VAC 6 A / 250 VAC 3 A / 30 VDC 4 A
Storage Temperature Range (°C)-40~+85
Terminal ShapeSolder terminal
TypeFlat toggle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8C flat toggle switch has a battledore shape with the operation part that fits your fingers, and has a structure that does not rotate.
The mounting nuts that appear on the panel surface use dress nuts that take decorativeness into consideration, which enhances the panel design more beautifully.
* Dress nut, lock nut, lock washer, and locking ring are included as standard. Various nuts are also available as an option.

Ulasan Produk

Tidak ada ulasan