NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Toggle switch 8B series

Sebelum PPN:
Rp149.900 - Rp179.900
Spesifikasi
ContactSilver contacts
Electrical life50000 times
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-30~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingMaximum: 125 VAC 6 A / 250 VAC 3 A / 30 VDC 4 A
Storage Temperature Range (°C)-40~+85
Switch TypeON-ON
TypeMustang Toggle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8B Mustang Toggle Switch is equipped with a stable operation unit for the small toggle switch, even though the switch body is ultra-small.
Therefore, the space inside the panel is limited, and it is especially suitable for sets that may be handled roughly.
*Lock nuts, lock washers, and locking rings are included as standard.

Ulasan Produk

Tidak ada ulasan