NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Toggle Switch 8A Series

Sebelum PPN:
Rp92.900 - Rp389.900
Spesifikasi
Electrical life50000 times
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-30~+85
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature Range (°C)-40~+85
TypeStandard toggle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 8A standard toggle switch is the most basic of the ultra-compact "8" series, and is the prototype of the ultra-compact with the operation unit as the standard design.
* A lock nut, lock washer, and locking ring are included as standard. Color caps, waterproof caps, and various nuts are also available as options.

Ulasan Produk

Tidak ada ulasan