NKK Switches (formerly Nippon Kaikei) Toggle Switch

Sebelum PPN:
Rp259.900
Spesifikasi
Circuit SystemSeparate type
Contact SpecificationsSilver
Current Capacity(1)6A125VAC(2)3A250VAC(3)4A30VDC
Functional OperationON-ON
LED ColorGreen
Number of PolesSingle pole
Operating Temperature Range (°C)-10/+55
Operation MechanismWith LED
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal ShapeQuick connect

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Illuminated toggle switch with LED (M series) Light switching action Lever has a large tilting angle and comes with a fall prevention mechanism / Special silver alloy contacts: High contact stability, long life / Seesaw method adopted / UL94V-0 case / Excellent Corrosion resistance/Improved insulation/High contact reliability at contact points/Prevents flux infiltration and terminal rattling
OA equipment, radio equipment, professional video cameras, switching equipment, electrical measuring instruments, control panels, etc.
Feature
Specification
Quick connect terminal type (silver contact): single pole double throw

Ulasan Produk

Tidak ada ulasan