Shinohara Electric Thin type anti-jet gallery fan included

Sebelum PPN:
Rp5.199.900
Spesifikasi
Dimensions, Height x Width (mm)Drilling pitch: 140x140(DIA6x4)
Height (mm)160
Length (mm)59
Panel Cut Dimensions (mm)130cm x 130cm
Shape1 train
Trusco Part No.160-5954
TypeFront filter replaceable type
Voltage (V)Fan: AC200
Width (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thin design has achieved a significant downsizing of the depth dimension.
Filter maintenance can be performed from the front side.
Comes with an exhaust fan.
For panels that are installed outdoors in harsh conditions exposed to rain and wind.
*For installation, mounting holes are required in addition to panel cuts.

Ulasan Produk

Tidak ada ulasan