Kyohritsu Electronic Industry TeraDak DA converter board for Raspberry Pi

Sebelum PPN:
Rp1.599.900
Spesifikasi
Board Dimensions (mm)Width 65 Depth 56 Height 22
Mass (g)PCB: 26
Output voltage (V)Analog: 1.9 (load resistance 10kΩ 1kHz)
Power Supply Voltage (V)+5 (powered by Raspberry Pi)
Supported FormatsPCM 32bit 192kHz (maximum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with Raspberry Pi 2B, 3B, 3B+, 4B
DAC-IC: ESS Technology "ES9023" High-resolution compatible PCM 24bit 192kHz
【accessories】
Screw spacer M2.6 x 11 (4 pieces)
DAC board mounting screws M2.6 x 6 (8 pieces)
*To use this product, you will need knowledge of the hardware and software of the single-board computer Raspberry Pi.
*Raspberry Pi unit and USB cable are not included.
Feature
Specification
*DAC-IC: ESS Technology ES9023 *Compatible Raspberry Pi: 2B/3B/3B+/4B

Ulasan Produk

Tidak ada ulasan