NKK Switches (formerly Nippon Kaikei) Tactile Switch JB Series

Sebelum PPN:
Rp20.900 - Rp39.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A feeling of operation that is easy to break.
The terminal shape is the same as the IC, and it has a "C" shape, so it does not float when attached to a PC board, can be temporarily fixed, and soldering work is easy.
Since the switch contact part is hermetically sealed, there is no ingress of flux, etc., and it is possible to wash the product completely depending on the conditions. It also has excellent waterproof and dustproof properties, and maintains high contact reliability.
For PC boards that are dedicated to space saving.
* About full-wash cleaning: When cleaning the flux after soldering, use an alcohol-based cleaning solution. Do not wash with organic solvents.
* Cleaning conditions: Perform within 1 minute in a liquid bathtub with a depth of 5 cm. Do not operate the switch or apply force to the operation part during cleaning. Also, do not wash with the buttons attached except for the flat type.
Feature
Specification
Bounce: 0.1msec or less (normally by manual operation)

Ulasan Produk

Tidak ada ulasan