NKK Switches (formerly Nippon Kaikei) Tactile switch CB3 series

Sebelum PPN:
Rp19.900
Spesifikasi
CircuitSingle pole single throw
Current Capacity50mA 24V DC
Functional OperationOFF-<ON>
Heat ResistanceWhen using a soldering iron/Temperature 350°C or less within 3 seconds VPS reflow method/Temperature 150°C 60 seconds, 215°C 60 seconds Total continuous 120 seconds
Operating Temperature Range (°C)-25~70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Size6.2 square
Withstand VoltageAC 250V (between terminal and terminal) 1 minute or more, (between terminal and ground) 1 minute or more

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports small size, low profile, and surface mounting. 6.2mm tactical switch. Can be washed as a whole. Uses highly heat resistant resin. Easy to check soldering. Shut out the intrusion of flux.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.

Ulasan Produk

Tidak ada ulasan