Bit Trade One Switch Connection Module

Sebelum PPN:
Rp1.399.900
Spesifikasi
Dimensions (mm)Approximately 70.4x50.4x27
InterfaceUSB:Type-C
Mass (g)Approx. 39 (excluding wire)
Number of Input PointsUp to 4
Output voltage (V)5 (USB power supply)
Set ContentsMain unit, wiring cable (AWG24/6 colors, 0.5m each)
Supported OSWindows 7 or later
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a conversion module for connecting up to four switches or sensors to a PC. Connection is as simple as attaching the wires from the switches to the terminal block using a flathead screwdriver. The mouse, keyboard, and joypad functions can be assigned using the easy setting tool. Dedicated Windows software is available for intuitive operation settings. Once set, the assignments are saved internally in the USB Delegator, so you can use it on another PC without having to reset it. The USB connector has been changed from the previous model (AD00009B) to Type-C, and the case has also been made smaller, making it even easier to use.
* The product is a consumer product for the domestic market.

Ulasan Produk

Tidak ada ulasan