SUNHAYATO Surface Mount Component Removal Kit

Sebelum PPN:
Rp1.699.900
Spesifikasi
Set ContentsSMD-H05: Special solder 16cm x 5 <br> SMD-F25: Dedicated flux 2.5mL <br> SW # 3: Solder blotting net 1.5m roll x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Whether it is a surface mount multi-layer board or a multi-pin IC or connector, you can easily remove the surface mount parts with just one soldering iron you have.
The dedicated flux is an RMA (halogen-free) type that is friendly to the environment and parts. Also, since it is a high viscosity type, it is also suitable for reworking SMD parts.
Approximately 1500 pins can be removed.
For removing surface mount parts.

Ulasan Produk

Tidak ada ulasan