NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Small slide switch

Sebelum PPN:
Rp47.900
Spesifikasi
Dimension L1 (mm)6.2
Dimension L2 (mm)7.4
Dimension L3 (mm)9
Dimension L4 (mm)M3x0.5
Electrical life (rated load)10000 times
Insulation Resistance (MΩ)100 or more (DC500V)
Number of Poles2-pole double throw / DPDT
RatingAC125V 8A,AC250V 4A
Terminal ShapeSolder
Withstand Voltage1500V AC for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Please use a solvent based on fluorine or alcohol.
* Since it is not waterproof, if you need to clean the PC, brush the solder surface so that the switch body does not get wet.

Ulasan Produk

Tidak ada ulasan