Bit Trade One Small Module Kit for Making Original USB Input Devices [Assembled]

Sebelum PPN:
Rp829.900
Spesifikasi
ConnectorSeries Mini B
Number of Input Points12 (digital)
SizeW22xD49mm
Supported OSWindows 10 / 8.1/ 8 / 7 / Vista / XP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small module kit for making original USB input devices is finally on sale!
Since this module handles all input processing and settings of the USB interface, which is difficult for users,
You can easily make an original USB device just by connecting a switch to the pin.

You can connect to a computer via USB and set any operation (mouse click / key input, etc.) to the 12 pins using the dedicated software.
Once set, the operation is saved in the memory inside the main module and can be used without changing the setting even when connected to another computer.

Mouse / keyboard / joypad functions can be assigned with a simple setting tool. Settings for each operation are made using dedicated Windows software with an intuitively available interface.
Anyone can easily set it.

The following operations can be set for each pin.
It is also possible to mix mouse function / keyboard function / joypad function.

<Mouse function>
Left click Right click Wheel click Move mouse up / down / left / right Wheel scroll up / down
<Keyboard function>
Assign to any key
<Joypad function>
X-axis / Y-axis (up / down / left / right)
Button 1 to Button 12
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for the domestic market.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan