Bit Trade One Small module kit for making original USB input devices [Kit version]
#Grup produk P115175013
Spesifikasi
| Connector | Series Mini B |
|---|---|
| Number of Input Points | 12 (digital) |
| Size | W22xD49mm |
| Supported OS | Windows 10 / 8.1/ 8 / 7 / Vista / XP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A small module kit for making original USB input devices!
Since this module handles all input processing and settings of the USB interface, which is difficult for users,
You can easily make an original USB device just by connecting a switch to the pin.
You can connect to a computer via USB and set any operation (mouse click / key input, etc.) to the 12 pins using the dedicated software.
Once set, the operation is saved in the memory inside the main module and can be used without changing the setting even when connected to another computer.
Mouse / keyboard / joypad functions can be assigned with a simple setting tool. Settings for each operation are made using dedicated Windows software with an intuitively available interface.
Anyone can easily set it.
The following operations can be set for each pin.
It is also possible to mix mouse function / keyboard function / joypad function.
<Mouse function>
Left click Right click Wheel click Move mouse up / down / left / right Wheel scroll up / down
<Keyboard function>
Assign to any key
<Joypad function>
X-axis / Y-axis (up / down / left / right)
Button 1 to Button 12
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* This product is a kit of the one designed on the open source hardware community site.
* Tools such as solder, soldering iron, and nippers are required to assemble this product.
* Please read the manual (how to use and how to make a kit) published in Assembly Desk and check if you have all the necessary tools for assembly.
* A: Connect to a PC using a mini B type USB cable. (Cable is sold separately. Please prepare separately)
* Other product names and company names mentioned are generally registered trademarks and trademarks of each company. ・ Specifications are subject to change without notice for improvement. Please note that.
Since this module handles all input processing and settings of the USB interface, which is difficult for users,
You can easily make an original USB device just by connecting a switch to the pin.
You can connect to a computer via USB and set any operation (mouse click / key input, etc.) to the 12 pins using the dedicated software.
Once set, the operation is saved in the memory inside the main module and can be used without changing the setting even when connected to another computer.
Mouse / keyboard / joypad functions can be assigned with a simple setting tool. Settings for each operation are made using dedicated Windows software with an intuitively available interface.
Anyone can easily set it.
The following operations can be set for each pin.
It is also possible to mix mouse function / keyboard function / joypad function.
<Mouse function>
Left click Right click Wheel click Move mouse up / down / left / right Wheel scroll up / down
<Keyboard function>
Assign to any key
<Joypad function>
X-axis / Y-axis (up / down / left / right)
Button 1 to Button 12
* We do not guarantee the operation of all devices.
* The product is a general-purpose product for domestic use.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
* This product is a kit of the one designed on the open source hardware community site.
* Tools such as solder, soldering iron, and nippers are required to assemble this product.
* Please read the manual (how to use and how to make a kit) published in Assembly Desk and check if you have all the necessary tools for assembly.
* A: Connect to a PC using a mini B type USB cable. (Cable is sold separately. Please prepare separately)
* Other product names and company names mentioned are generally registered trademarks and trademarks of each company. ・ Specifications are subject to change without notice for improvement. Please note that.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
