Kokusai Dengyo Small AC Solenoid Tension Type (PULL)

Sebelum PPN:
Rp419.900
Spesifikasi
Insulation Resistance (MΩ)50 or more (DC500V)
Mass (g)115, (Movable iron core) 22
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60 shared (2 leads)
Stroke (mm)10
Type of InsulationClass A insulation equivalent
Withstand Voltage (V/minute)AC1500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plunger guide has a structure integrated with a coil bobbin molded from nylon resin, and has a highly reliable quality with greatly improved electrical and mechanical characteristics.
* The energization rate is 1/10, the frequency of use is 6 times / minute or less, and the maximum continuous energization time is 1 minute.

Ulasan Produk

Tidak ada ulasan