NKK Switches (formerly Nippon Kaikei) Slide switch CS series
#Grup produk P115174430
Spesifikasi
| Circuit | 2-pole double throw |
|---|---|
| Current Capacity | 3A AC125V |
| Functional Operation | ON-ON |
| Heat Resistance | When using a soldering iron/within 3 seconds at a temperature of 350°C or less When using a solder bath/within 5 seconds at a temperature of 270°C or less |
| Insulation Resistance (GΩ) | 1 or more (DC500V) |
| Mounting Hole Dimensions (mm) | 9x6.8 |
| Number of Poles | 2 |
| Operating Temperature Range (°C) | -30~85 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shape | Knob / Basic knob |
| Stroke (mm) | 2.2 |
| Terminal Shape | PC terminal |
| Withstand Voltage | AC 1.0kV (between terminals) 1 minute or more AC 1.5kV (between terminals and ground) 1 minute or more |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High quality and low price All molding ensures electrostatic withstand voltage of 12kV or more (at the tip of the knob).
UL94V-0 certified product is used for the mold part, and it has excellent arc resistance, insulation, and self-extinguishing property.
Since the insulation distance is 2.5 mm or more, it complies with the Electrical Appliance and Material Safety Law (Ministerial Ordinance Paragraph 1) as a device.
The operation part has a clear and clear feeling.
Realized space saving of printed circuit board.
The terminal part has an epoxy seal to prevent the ingress of flux and the occurrence of terminal backlash, further improving contact stability.
Communication equipment, FA equipment, disaster prevention equipment, audio equipment, various control equipment, home appliances, etc.
UL94V-0 certified product is used for the mold part, and it has excellent arc resistance, insulation, and self-extinguishing property.
Since the insulation distance is 2.5 mm or more, it complies with the Electrical Appliance and Material Safety Law (Ministerial Ordinance Paragraph 1) as a device.
The operation part has a clear and clear feeling.
Realized space saving of printed circuit board.
The terminal part has an epoxy seal to prevent the ingress of flux and the occurrence of terminal backlash, further improving contact stability.
Communication equipment, FA equipment, disaster prevention equipment, audio equipment, various control equipment, home appliances, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Slide%20switch%20CS%20series/byP115174430-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
