NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Slide switch ASE series

Sebelum PPN:
Rp56.900 - Rp89.900
Spesifikasi
Electrical life10,000 times at maximum rating, 50,000 times at 0.4 VA or minimum rating
Insulation Resistance (MΩ)500 or more (DC500V)
Operating Temperature Range (°C)-20~+85
Operation MechanismStandard
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rating(AC / DC 0.4VA) Voltage range: 20mV to 48V, current range: 1μA to 50mA, (maximum) AC / DC60V 50mA, (minimum) AC / DC20mV 1μA
Storage Temperature Range (°C)-40~+85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High contact reliability. A twin contact clip mechanism is used for the contact part.
Can be washed as a whole.
For minute currents. Since the contact part is gold-plated, it is ideal for use in the minute current region.
For printed circuit boards only. All terminal pitches are inch size (2.54 mm)
Improved operability. A light operation feeling is realized by an independent moderation mechanism.
UL standard certified product

Ulasan Produk

Tidak ada ulasan