NKK Switches (formerly Nippon Kaikei) slide switch

Sebelum PPN:
Rp149.900
Spesifikasi
Contact SpecificationsSilver
Current Capacity(1)3A125VAC(2)2A250VAC
Dimensions, Vertical x Horizontal x Depth (mm)9.2x11.4x12.7
Functional OperationON-ON
Number of PolesSingle pole
Operating Temperature Range (°C)-15/+60
Operation Mechanismilluminated knob
ROHS Directive (Corresponding to 10 Substances)Correspondence
Terminal Shapeprinted circuit board straight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Illuminated slide switch (M series) can be installed continuously/Good operating feel/Clear illumination/Prevents flux from entering and terminal rattling/UL94V-0 case
Feature
Specification
PC terminal type: single pole double throw

Ulasan Produk

Tidak ada ulasan