NKK Switches (formerly Nippon Kaikei) slide switch

Sebelum PPN:
Rp129.900 - Rp229.900
Spesifikasi
Contact SpecificationsSilver
Current Capacity(1)3A125VAC(2)2A250VAC
Functional OperationON-ON-ON
Number of PolesSingle pole
Operating Temperature Range (°C)-30/+85
Operation MechanismBasic knob
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-illuminated slide switch special circuit (M series)/Flux intrusion prevention/Continuous installation possible/Good operating feel/Large stroke with good operability and visibility/UL94V-0 case
Feature
Specification
PC terminal type (silver contact): Single pole 3 throw (with external connection)/2 pole double throw (no external connection)

Ulasan Produk

Tidak ada ulasan