NKK Switches (formerly Nippon Kaikei) Short lever type toggle switch B series

Sebelum PPN:
Rp72.900 - Rp99.900
Spesifikasi
Insulation Resistance (MΩ)500 or more (DC500V)
Operating Temperature Range (°C)-25~55
Operation MechanismShort lever
Optional AccessoriesCap (AT-4064)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeWashable, non-illuminated type
Withstand Voltage (V/minute)AC500 or higher

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin to maintain a high dust-proof and water-proof structure, and it can be washed completely depending on the conditions.
The manufacturer's unique switching moderation mechanism, which is a combination of a coil spring, a sliding rod, and a switching plate, provides reliable switching and a light operation feeling.
Since the lever tilt angle is large (26 °), the tilt direction becomes clear.
Since antistatic resin is used for a part of the switch housing head (black part), in a switch with a mounting plate, the housing head and mounting plate will be energized, and the mounting plate foot will be used. Then, it becomes possible to ground the printed circuit board.
Adopted sliding twin crossbar contact climate.
The pitch between terminals is for printed circuit boards that use inch pitch.
Office automation equipment, radios, professional video cameras, exchanges, electrical measuring instruments, control panels, etc.
* About full-wash cleaning: When cleaning the flux after soldering, use an alcohol-based cleaning solution. Do not wash with organic solvent.
* Cleaning conditions: Perform within 5 minutes in a liquid bathtub with a depth of 10 cm. Do not operate the switch or apply force to the operation part during cleaning.

Ulasan Produk

Tidak ada ulasan