SHINDENGEN Shindengen Rectifier Bridge Diode Single Phase (Dioda)

Sebelum PPN:
Rp369.900 - Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Bridge Type: Single Phase Peak Average Forward Current: 10A Peak Reverse Repetitive Voltage: 600V Mounting Type: Through Hole Package Type: 3S Number of Pins: 4 Configuration: Single Operating Temperature Max: +150°C Peak Forward Voltage: 1.05V Peak Reverse Current: 10uA Length: 25mm Width: 4.6mm Full rated current can only be achieved with a matching heatsink. Single Inline Bridge Rectifiers, Shindengen. A range of SIP (Single Inline Package) bridge rectifiers for through-hole board mounting. Rated current: 1 to 15 A Rated voltage: 600 V, 800 V

Ulasan Produk

Tidak ada ulasan