SENSIRION Sensirion, Pressure Sensor, Differential SDP1000 Series

Sebelum PPN:
Rp78.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Pressure Reading Type: Differential *Minimum Pressure: -5 Pa *Maximum Pressure Reading: 125 Pa *Tolerance: 0.3% *2% *Output Type: Analog *Media: *Measurement: Air *Harmless Gases *Analog Output: 0.25 -> 4 V *Response Time: 40 ms *Max Current: 5.2 mA *Power Supply Voltage: 4.75 -> 5.25 V *Material: PPS *IP Protection Rating: IP20°C *SDP1000 / SDP2000 Low-Range Differential Pressure Sensor. Sensirion's SDP1000 / SDP2000 series low-range differential pressure sensors are suitable for air and other non-aggressive gases and offer fast, reliable measurements with excellent stability. Their compact, cost-effective design makes them ideal for price-sensitive solutions in medical and HVAC applications. Each differential pressure sensor is individually calibrated and temperature compensated. Low differential pressure sensors with fast response times. The SDP1108 / SDP2208 devices (; 123-7134 123-7134 /; 123-7135 123-7135) are optimized for medical ventilation applications and offer a response time of 8 ms. 5 V dc power supply operation. 0.25 to 4.0 V analog output. Zero offset and excellent long-term stability. Insensitive to mounting orientation.

Ulasan Produk

Tidak ada ulasan