NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 50kΩ, 0.125W, top surface adjustment

Sebelum PPN:
Rp319.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Max Resistance = 50kΩ Turns = 1 Mounting Type = Surface Mount Power Rating = 0.125W Series = ST32 Orientation = Top Adjust Termination Style = Solder Pin Length = 3.4mm Depth = 2mm Height = 3.4mm Dimensions = 3.4 x 2 x 3.4 mm Tolerance = ±20% Maximum Voltage Rating = 79.1 V Copal ST-32 Series. ST-32 series of commercial Copal cermet trimmers. The main feature is the closed structure. This trimmer has a J-Hook terminal. . Rotor lead terminals with cross slots J-Hook terminals Seal structure

Ulasan Produk

Tidak ada ulasan