NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 2kΩ, 0.25W

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Max Resistance = 2kΩ Turns = 14 Mounting Type = Through Hole Power Rating = 0.25W Termination Style = Pin Length = 6mm Depth = 4.3mm Height = 6.75mm Dimensions = 6 x 4.3 x 6.75mm Shaft Diameter = 1.6mm Tolerance = ±10% Temperature coefficient = ±100ppm/°C Cermet trimmer, RJ-5E series (14 rotations type) Lead-free and cadmium-free for green compatibility Fine setting possible (14 rotations) Sealed structure

Ulasan Produk

Tidak ada ulasan