NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 2kΩ, 0.125W

Sebelum PPN:
Rp769.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 2kΩ Turns = 11 Mounting Type = Surface Mount Power Rating = 0.125W Termination Style = J-Hook Length = 3.9mm Depth = 3.9mm Height = 3.4mm Dimensions = 3.9 x 3.9 x 3.4mm Shaft Diameter = 1.3 mm Tolerance = ±20% Maximum operating temperature = +150°C Cermet trimmer SM-3 series (11 turns type). 3mm size multi-turn trimmer (11 turns) Fine adjustment possible Soldering by reflow soldering Sealed structure Washable Compatible with lead-free and cadmium-free

Ulasan Produk

Tidak ada ulasan