NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 20kΩ, 0.5W

Sebelum PPN:
Rp139.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 20kΩ Turns = 18 Mounting Type = Through Hole Power Rating = 0.5W Termination Style = Pin Length = 9.6mm Depth = 4.8mm Height = 9.6mm Dimensions = 9.6 x 4.8 x 9.6mm Shaft Diameter = 2.3mm Acceptance Difference = ±10% Temperature coefficient = ±100ppm/°C Cermet trimmer CT-94E series (18 rotations type) Lead-free and cadmium-free for green applications Thin design with a thickness of 4.8mm Fine setting possible (18 rotations) Sealed structure

Ulasan Produk

Tidak ada ulasan