NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 20kΩ, 0.25W, top surface adjustment

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Max Resistance = 20kΩ Turns = 1 Mounting Type = Surface Mount Power Rating = 0.25W Series = ST4 Orientation = Top Adjust Termination Style = Solder Pin Length = 5mm Depth = 2.3mm Height = 4.5mm Dimensions = 5 x 2.3 x 4.5 mm Tolerance = ±20% Minimum Operating Temperature = -55°C Copal ST-4 Series. A range of commercial Copal cermet trimmers from the ST-4 series. A key feature is the hermetic construction and the ability to accommodate both flow or reflow soldering. .Flow/reflow soldering Seal structure Compatible with automatic mounting

Ulasan Produk

Tidak ada ulasan