NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 20kΩ, 0.1W

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 20kΩ Turns = 1 Mounting Type = Surface Mount Power Rating = 0.1W Termination Style = J-Hook Length = 2.4mm Depth = 2.8mm Height = 1.7mm Dimensions = 2.4 x 2.8 x 1.7mm Shaft Diameter = 1.5 mm Tolerance = ±20% Minimum Operating Temperature = -55°C Cermet Trimmer ST-2 Series. Compact and low profile 2mm type single-turn trimmer Suitable for relow soldering Washable (sealed) construction Lead and cadmium free

Ulasan Produk

Tidak ada ulasan