NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 20kΩ, 0.125W

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 20kΩ Turns = 1 Mounting Type = Surface Mount Power Rating = 0.125W Termination Style = Gull Wing Length = 3.4mm Depth = 3.4mm Height = 2mm Dimensions = 3.4 x 3.4 x 2mm Shaft Diameter = 1.9mm Tolerance = ±20% Temperature coefficient = ±100ppm/°C Cermet trimmer ST-32E series. Lead-free and cadmium-free for green compatibility. Positive/negative shared driver groove for ease of operation.

Ulasan Produk

Tidak ada ulasan