NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Semi-fixed resistor Nidec Copal Electronics, 200Ω, 0.125W

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 200Ω Turns = 1 Mounting Type = Surface Mount Power Rating = 0.125W Termination Style = Gull Wing Length = 3.4mm Depth = 3.4mm Height = 2mm Dimensions = 3.4 x 3.4 x 2mm Shaft Diameter = 1.9 mm Tolerance = ±20% Minimum operating temperature = -55°C Cermet trimmer ST-32E series. Lead-free and cadmium-free for green compatibility. Positive and negative common driver grooves for ease of operation. Improved substrate bending strength through use of metal lead terminals. Sealed structure.

Ulasan Produk

Tidak ada ulasan